Shop All Disposable Lantern Batteries
Rayovac
Fence Battery, Carbon Zinc, 12VDC, Screw
Mfr # 926
Zoro # G4549490
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Chemistry Carbon Zinc
- Voltage 12V
- For Use With Electric Fence
- Standard Battery Series Industrial
- Battery Size 926
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # 926
- Zoro # G4549490
- UPC # 039800110770
- Country of Origin China
- Category Disposable Lantern Batteries
Dimensions
Battery Size | 926 |
Width | 5.29 in |
Overall Height | 4.67 in |
Height | 4.37 in |
Depth | 2.79 in |
Details
Battery Chemistry | Carbon Zinc |
Voltage | 12V |
For Use With | Electric Fence |
Standard Battery Series | Industrial |
Item | Fence/Ignition Battery |
Voltage - Batteries | 12V DC |
Shelf Life | 3 yr |
Min. Operating Temp. | -20 Degrees F |
Capacity - Batteries | 8.0 Ah |
Standards | ANSI, EPA, Mercury Free |
Terminal Type - Batteries | Screw |
Max. Operating Temp. | 130 Degrees F |
Description
Fence/Ignition Battery, Voltage - Batteries 12V DC, Terminal Type - Batteries Screw, Battery Chemistry Carbon Zinc, Capacity - Batteries 8.0 Ah, Height 4.37 in, Width 5.29 in, Depth 2.79 in, For Use With Electric Fence, Standard Battery Series Industrial, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Standards ANSI, EPA, Mercury Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Cable, w/ Mfr. No. A6, A14, A24 (OPC515L)
- BUD LIGHT Bottle Bluetooth Speaker (BU337451)
- BATTERY CLERK AJC® Lithonia ELB0607 6V 7Ah Alarm Battery (ELB0607-Lithonia-6V-7Ah-A)
- EVEREADY ENER2PK 3V 2025 Battery (2025BP-2N)
- DURACELL CopperTop Alkaline Battery (MN908)
- EVEREADY BATTERY, LANTERN, 6V, MAX (EVE5291)
- ENERGIZER Lantern Battery, 6VDC, 4.53" H, 2.56" W (1209)
- ENERGIZER Industrial Alkaline Lantern Battery (EN529)
- INTERSTATE BATTERIES 6V Hd Lantern Battery (DRY1403)
- EVEREADY BATTERY, LANTERN, 6V, MAX (EVE5291CT)
- Rayovac Disposable Lantern Batteries