Shop All Disposable Standard Batteries
Rayovac
D Alkaline Battery, 12 PK
Mfr # ALD-12
Zoro # G9274118
product price: $15.89
/pk 12, $1.32/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.5VDC
- Diameter 1.3"
- Battery Capacity 7500 mAh
- Height 2.4"
- Battery Size D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # ALD-12
- Zoro # G9274118
- UPC # 12800474127
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Diameter | 1.3" |
Height | 2.4" |
Battery Size | D |
Details
Voltage | 1.5VDC |
Battery Capacity | 7500 mAh |
Battery Chemistry | Alkaline |
Description
Ray-o-Vac Battery, Size: D, Type: Alkaline, Package Quantity: 12 per pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replaces Honda CB1100 KTM AdventureYamaha VMAX (YTZ14SGEL171)
- UPG Sealed Lead Acid Battery, 12 V, 60Ah, UB12600, I6 Internal Thread Terminal, AGM, Group 34 Type (40503)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Bright Way Group HX12-50 (MAX3943959)
- C2G 5M Usb 2.0 A Male To A Female Active Extension Cable (39978)
- RAYOVAC Fusion AAA Alkaline Battery, 8 PK (824-8TFUSK)
- RAYOVAC AAA Alkaline Battery, 36 PK (82436PPK)
- RAYOVAC Rayo48PK AA Alk Battery (815-48PPK)
- RAYOVAC BATTERY, AAA, 24/PK (RAYALAAA24PPJ)
- RAYOVAC Ultra Pro D Alkaline Battery, 12 PK (ALD-12PPJ)
- RAYOVAC UltraPro AA Alkaline Battery, 1.5V DC, 8 Pack (ALAA8)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 24 Pack (MN2400BKD)
- Rayovac Disposable Standard Batteries