Shop All Disposable Standard Batteries
Rayovac
D Alkaline Battery, 12 PK
Mfr # 813-12PPK
Zoro # G5226013
product price: $41.79
/pk 12, $3.48/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size D
- Voltage 1.5VDC
- Battery Type Alkaline
- Battery Size D
- Battery Chemistry Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # 813-12PPK
- Zoro # G5226013
- UPC # 12800470488
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | D |
Battery Size | D |
Details
Voltage | 1.5VDC |
Battery Type | Alkaline |
Battery Chemistry | Alkaline |
Item | Battery |
Description
Rayovac® Alkaline D Batteries, 12/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Flat Screen Tipover Prevention TV Anti-Tip Kit to Secure TVs (TV400)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Time Cutter SS5000 Lawn Mower (ML-U1-CCAHR971)
- MOUNT-IT Ceiling Tilt TV Mount 32-70" TVs (MI-509L)
- ILC Replacement for Blue Parrot B450xt (B450XT BLUE PARROT)
- RAYOVAC Rayovac, ULTRA PRO ALKALINE AAA BATTERIES, 24PK (ALAAA24PPJ)
- RAYOVAC BATTERIES, ALKALINE, AAA (RAY82412KCT)
- RAYOVAC UltraPro Fusion AAA Alkaline Battery, 1.5V DC, 30 Pack (82430PPFUS)
- RAYOVAC Rayovac, ALKALINE AAA BATTERIES, 60/PACK (82460PPK)
- RAYOVAC Rayovac High Energy AA Alkaline Battery, 36 PK (81536PPK)
- RAYOVAC BATTERY ALKALINE AA 24PK (815-24LTK)
- POWERDRIVE C Alkaline Battery, 2 PK (LR14)
- Rayovac Disposable Standard Batteries