No Product Image Available

Rayovac

Battery, Coin Cell, CR2032, Lithium, 3V (Discontinued)


This Product is Discontinued
Shop for all Coin & Button Batteries

Key Features

  • Battery Size CR2032
  • Battery Chemistry Lithium
  • Voltage - Batteries 3V DC
  • Diameter 0.782 in
  • Depth 0.12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Battery Size CR2032
Diameter 0.782 in
Depth 0.12 in

Details

Battery Chemistry Lithium
Voltage - Batteries 3V DC
Item Coin Cell Battery
Voltage 3V

Description

Coin Cell Battery, Battery Size CR2032, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Diameter 0.782 in, Depth 0.12 in

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products