Shop All Battery Chargers
This Product is Discontinued
Rayovac
Battery Charger, AAA, AA, C, D, 9V Batteries (Discontinued)
Mfr # PS204 GENE
Zoro # G6142114
This Product is Discontinued
Key Features
- Battery Chemistry Nickel-Metal Hydride
- Charges Up To (4) AAA or (4) AA or (4) C or (4) D or (1) 9V
- Overall Depth 2.5 in
- Max. Operating Temp. 104 Degrees F
- Indicator (3) LED Multi Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # PS204 GENE
- Zoro # G6142114
- UPC # 012800519743
- Country of Origin China
- Category Battery Chargers
Dimensions
Overall Depth | 2.5 in |
For Battery Size | 9V, AA, AAA, C, D |
Overall Height | 2.5 in |
Depth | 2-1/2" |
Width | 4-3/8" |
Overall Width | 4.38 in |
Length | 2-1/2" |
Power Cord Length | 36 in |
Description
Battery Charger, For Battery Size 9V, AA, AAA, C, D, Battery Chemistry Nickel-Metal Hydride, Includes AC Adapter and Cord, Power Requirement 120V AC, Input Connection NEMA 1-15P Plug, Power Cord Length 36 in, Overall Depth 2.5 in, Overall Height 2.5 in, Overall Width 4.38 in, Indicator (3) LED Multi Function, Features Auto Shutoff, Mounting Style Desktop, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.