Shop All Coin & Button Batteries
Rayovac
Battery, 3V Lithium
Mfr # RL123A-1
Zoro # G7640363
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.64 in
- Standards ANSI-5018LC, IEC-CR17345
- Shelf Life 10 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # RL123A-1
- Zoro # G7640363
- UPC # 012800462339
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Diameter | 0.64 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Item | Battery |
Standards | ANSI-5018LC, IEC-CR17345 |
Shelf Life | 10 yr |
Battery Cross-Reference | 5018LC, CR123, CR123A, CR17345, DL123A, PL123 |
Min. Operating Temp. | -4 Degrees F |
Max. Operating Temp. | 140 Degrees F |
Capacity - Batteries | 1,400 mAh |
Description
Battery, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 1,400 mAh, Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, PL123, Diameter 0.64 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI-5018LC, IEC-CR17345
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Leoch DJW12-7.0 (MAX3943273)
- MICROLAB SP-MD212RD MD212 Wireless Bluetooth Portable Stereo Speaker (MD212RED)
- BLACK BOX Industrial Gigabit Ethernet Managed L2+ Switch - Poe+, Extreme (LIE1082A)
- GEMINI Bluetooth Party Speaker with Party Lights Microphone and Speaker Stand All (GSP-L2200PK)
- RAYOVAC RV2320 Coin Cell CR2320 3V Lithium Replaces DL2320 DL2032 KL2032 L26 (RV2320)
- RAYOVAC BATTERY HEAR AID 10 8PK (10-8)
- RAYOVAC Zinc Air 675 1.45 V Battery 6 pk (675-6)
- RAYOVAC Hearing Aid Battery, Size 312, Brown, PK16 (312-16)
- RAYOVAC BATTERY HEAR AID 13 8PK (13-8)
- RAYOVAC CR1216 3V Lithium Coin Cell Battery Replaces RV1216 (RV1216)
- FDK CR17450SE 17450ER-CX 3V 2500mAh Industrial Laser Lithium Battery (CR17450SE)
- Rayovac Coin & Button Batteries