Shop All Task Chairs
Raynor Marketing Ltd.
Eurotech Task Chair with Seat Slider - Fabric - Black - 4x4SL Series
Mfr # 498SL-AT33
Zoro # G005130457
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raynor Marketing Ltd.
- MFR # 498SL-AT33
- Zoro # G005130457
- UPC # 669245990202
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Details
Style | Task Chair |
Description
Eurotech 4x4sl seat slider swivel chair - black fabric the eurotech 4x4 is an economical, yet comfortable series of chairs that provide all-day comfort with its molded contoured cushions and ergonomic features. features: tilt tension control center-tilt tilt lock back angle adjustment seat height adjustment waterfall seat forward seat tilt seat depth adjustment width adjustable arms arm height adjustment seat angle adjustment ratchet back height adjustment greenguard certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 36" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3672-P-GG)
- TRADEMARK FINE ART Claude Monet 'Waterlily Pond-The Bridge II' Canvas Art, 18x18 (BL0523-C1818GG)
- 123 CREATIONS 123 Creations CB047RD-5.5 Inch Harlequin - Red Hand Painted Tassel (CB047RD-5.5)
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- RAYNOR MARKETING LTD. Eurotech Mesh Back Task Drafting Stool - Fabric - Black - Apollo Series (DFT9800-5806)
- BOSS BluePosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BE)
- BOSS Mid Back Heavy Duty Task Chair (O-I670-F48)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- WORK SMART Fabric Task Chair (SC66-225)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- Raynor Marketing Ltd. Seating