Shop All Task Chairs
Raynor Marketing Ltd.
Eurotech Task Chair with Headrest - Leather - Black - Ergohuman Series
Mfr # LE9ERG-BLACK
Zoro # G404988185
Free Shipping & Returns
$1,626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raynor Marketing Ltd.
- MFR # LE9ERG-BLACK
- Zoro # G404988185
- UPC # 669245990158
- Country of Origin China
- Category Task Chairs
Details
Style | Task Chair |
Description
Eurotech ergo chair - high back - leather - black all of our ergo chairs were engineered with your total comfort in mind. Aesthetics, form and function are merged seamlessly in a single design, and allows the ergo chairs to be minutely adjusted to achieve unrivaled ergonomic fine tuning. A synchro-tilt mechanism with infinite lock, sliding seat, pneumatic height adjustment, and headrest are options on all ergo models. features: tilt tension control tilt lock back angle adjustment synchro-tilt seat height adjustment waterfall seat back height adjustment seat depth adjustment arm height adjustment swivel arm arm depth adjustment adjustable headrest on high-back model greenguard certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (810841)
- CRES COR Pilot Light (0766094)
- IPOWER Round Stool, White (FNCHARSTOOL01W)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Cherry (AMIA0260)
- RAYNOR MARKETING LTD. Eurotech Mesh Back Task Drafting Stool - Fabric - Black - Apollo Series (DFT9800-5806)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- SP RICHARDS Lorell® Millenia Pneumatic Adjustable Task Stool, 24"W x 24"D x 50-1/2"H, Gray (LLR80009)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- TECHNI MOBILI Techni Mobili RTA-8030-BRN 19-23.5 in. Mid-Back Mesh Task Office Chair with Height Adjustable Arms; Brown (RTA-8030-BRN)
- Raynor Marketing Ltd. Office Chairs