Shop All Task Chairs
Raynor Marketing Ltd.
Eurotech Mesh Task Chair - High Back - Black Fabric / Mesh - Ergohuman Series
Mfr # FME11ERG-BLACK
Zoro # G904886547
Free Shipping & Returns
$1,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style High Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raynor Marketing Ltd.
- MFR # FME11ERG-BLACK
- Zoro # G904886547
- UPC # 669245100298
- Country of Origin China
- Category Task Chairs
Details
Style | High Back Chair |
Description
Eurotech ergo chair - high back - black fabric / mesh the ergohuman is 97% post-use recyclable. And like all of our ergo chairs, they were engineered with your total comfort in mind. Aesthetics, form and function are merged seamlessly in a single design, and allows the ergo chairs to be minutely adjusted to achieve unrivaled ergonomic fine tuning. A synchro-tilt mechanism with infinite lock, sliding seat, pneumatic height adjustment, and headrest are options on all ergo models. features: tilt tension control tilt lock back angle adjustment synchro-tilt seat height adjustment waterfall seat back height adjustment seat depth adjustment arm height adjustment swivel arm arm depth adjustment single lever adjustment adjustable headrest on high-back models greenguard certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Height Adj, Rolling TV Stand (FP1000)
- HOMELEGANCE Laurelin Bedroom Dresser, Black (1714BK-5)
- WOODEN MALLET 10 Pocket Free Standing Oak Display Medium Oak (MR10-FSMO)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms (LLR63280)
- RAYNOR MARKETING LTD. Eurotech Mesh Back Task Drafting Stool - Fabric - Black - Apollo Series (DFT9800-5806)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501D-AA)
- GLOBAL INDUSTRIAL Mid Back 24/7 Antimicrobial Task Chair, Vinyl, Black (695506)
- ALERA Aeson Series Multifunction Task Chair, Supports Up to 275 lb, 15" to 18.82" Seat Height, Black (ALEAS42M14)
- OIF Leather Task Chair, Brown (OIFST4859)
- HON CHAIR, MDBK, ADJARM, MIDNITE (SVM1ALC90TK)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- Raynor Marketing Ltd. Seating