Shop All Desk Chairs
Raynor Marketing Ltd.
Eurotech Mesh Managers Chair - Mid Back - Red - Ergohuman Series
Mfr # ME8ERGLO-KM12
Zoro # G204886469
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Managers Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raynor Marketing Ltd.
- MFR # ME8ERGLO-KM12
- Zoro # G204886469
- UPC # 669245990905
- Country of Origin China
- Category Desk Chairs
Details
Style | Managers Chair |
Description
Eurotech ergo chair - mid back - red mesh the ergohuman is 97% post-use recyclable. And like all of our ergo chairs, they were engineered with your total comfort in mind. Aesthetics, form and function are merged seamlessly in a single design, and allows the ergo chairs to be minutely adjusted to achieve unrivaled ergonomic fine tuning. A synchro-tilt mechanism with infinite lock, sliding seat, pneumatic height adjustment, and headrest are options on all ergo models. features: tilt tension control tilt lock back angle adjustment synchro-tilt seat height adjustment waterfall seat back height adjustment seat depth adjustment arm height adjustment swivel arm arm depth adjustment single lever adjustment adjustable headrest on high-back models greenguard certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 70 in. H X 72 in. W Grey Shower Curtain W/Hooks PEVA (MSI008334)
- PRIME-LINE 1-1/4 in. Steel Bed Frame Rail Clamp 2 Pack (U 9006)
- HIRSH Pedestal Desk, 30" D X 48" W X 29-1/2" H, Black/Walnut, Laminate (20092)
- VELLUX Vellux Graphite Blanket, Twin 66x90" (1B05838)
- LORELL Executive Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (LLR86205)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- FLASH FURNITURE Contemporary Chair, 11-1/2" Height, White (TLH-094-WHITE-GG)
- OIF Mesh High-Back Chair, Adjustable Arms, Blk (HERET540)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92893-30)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 23" to 31" Height, Adjustable Arms, Black (BR-VMBCH-MB-RT-T0-A1-RC-8540)
- Raynor Marketing Ltd. Seating