Shop All Desk Chairs
Raynor Marketing Ltd.
Eurotech Mesh Managers Chair - Mid Back - Orange - Ergohuman Series
Mfr # ME8ERGLO-KM13
Zoro # G304886444
product price: $1,566.99
/ea
Free Shipping & Returns
$1,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Managers Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raynor Marketing Ltd.
- MFR # ME8ERGLO-KM13
- Zoro # G304886444
- UPC # 669245990899
- Country of Origin China
- Category Desk Chairs
Details
Style | Managers Chair |
Description
Eurotech ergo chair - mid back - orange mesh the ergohuman is 97% post-use recyclable. And like all of our ergo chairs, they were engineered with your total comfort in mind. Aesthetics, form and function are merged seamlessly in a single design, and allows the ergo chairs to be minutely adjusted to achieve unrivaled ergonomic fine tuning. A synchro-tilt mechanism with infinite lock, sliding seat, pneumatic height adjustment, and headrest are options on all ergo models. features: tilt tension control tilt lock back angle adjustment synchro-tilt seat height adjustment waterfall seat back height adjustment seat depth adjustment arm height adjustment swivel arm arm depth adjustment single lever adjustment adjustable headrest on high-back models greenguard certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- CASTERHQ 60MM (2-3/8") Office Chair Caster, 1 Piece, 120 LBS Capacity PER Cas (3ICC)
- VOLLRATH Waffle Grate Small (XCBL9004)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20G/W)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- OFFICE STAR Knee Chair, Fabric, 20-1/2" to 28" Height, Gray (KCM1420)
- MAYLINE Training Chair, Mesh, 18" Height, No Arms, Black/Gray (KTX2SBBLK)
- SAFCO CHAIR, APPRENTICE VINYL, BK (SAF7084BL)
- FLASH FURNITURE Mesh 32 1/2-, No Arm, Back, Seat, Frame: Black (GO-2100-GG)
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Black (I 7260)
- Raynor Marketing Ltd. Seating