Shop All Desk Chairs
Raynor Marketing Ltd.
Eurotech Mesh Managers Chair - Mid Back - Gray - Ergohuman Series
Mfr # ME8ERGLO-W09-53
Zoro # G004886539
product price: $1,218.99
/ea
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Managers Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raynor Marketing Ltd.
- MFR # ME8ERGLO-W09-53
- Zoro # G004886539
- UPC # 669245990936
- Country of Origin China
- Category Desk Chairs
Details
Style | Managers Chair |
Description
Eurotech ergo chair - mid back - gray mesh the ergohuman is 97% post-use recyclable. And like all of our ergo chairs, they were engineered with your total comfort in mind. Aesthetics, form and function are merged seamlessly in a single design, and allows the ergo chairs to be minutely adjusted to achieve unrivaled ergonomic fine tuning. A synchro-tilt mechanism with infinite lock, sliding seat, pneumatic height adjustment, and headrest are options on all ergo models. features: tilt tension control tilt lock back angle adjustment synchro-tilt seat height adjustment waterfall seat back height adjustment seat depth adjustment arm height adjustment swivel arm arm depth adjustment single lever adjustment adjustable headrest on high-back models greenguard certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Folding Table, 32" Dia. W, 44" H, Blow Molded Polyethylene Top, White (12F622)
- ZORO SELECT 13-3/4" Analog Quartz Wall Clock, Black (2CHZ4)
- UNCAGED ERGONOMICS Workez Professional Ergonomic Laptop Stand Adjustable Lap Desk Bed (WEPB)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Bronze Finish, Med Oak Seat (41025BZMedOak)
- RAYNOR MARKETING LTD. Eurotech Mesh Chair with Titanium Base - Fabric - Black - Monterey Series (MFSY77-5806-PM01)
- FLASH FURNITURE BlackBlackAdjustable Padded (GO-2032-GG)
- HON BASYX Executive Chair, Plastic, Fixed Arms, Black (VL151SB11)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- GLOBAL INDUSTRIAL Conference Room Chair with Mid Back & Fixed Arms, Fabric, Gray (695503FGY)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- LORELL High Back Chair Frame Black (86212)
- Raynor Marketing Ltd. Office Chairs