Shop All Desk Chairs
Raynor Marketing Ltd.
Eurotech Mesh Managers Chair - High Back - Green - Ergohuman Series
Mfr # ME7ERG-KM14
Zoro # G404886511
product price: $1,498.99
/ea
Free Shipping & Returns
$1,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Managers Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raynor Marketing Ltd.
- MFR # ME7ERG-KM14
- Zoro # G404886511
- UPC # 669245990868
- Country of Origin China
- Category Desk Chairs
Details
Style | Managers Chair |
Description
Eurotech ergo managers chair - high back - green mesh the ergohuman is 97% post-use recyclable. And like all of our ergo chairs, they were engineered with your total comfort in mind. Aesthetics, form and function are merged seamlessly in a single design, and allows the ergo chairs to be minutely adjusted to achieve unrivaled ergonomic fine tuning. A synchro-tilt mechanism with infinite lock, sliding seat, pneumatic height adjustment, and headrest are options on all ergo models. features: tilt tension control tilt lock back angle adjustment synchro-tilt seat height adjustment waterfall seat back height adjustment seat depth adjustment arm height adjustment swivel arm arm depth adjustment single lever adjustment adjustable headrest on high-back models greenguard certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC)
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- ZORO SELECT Round Folding Table, 60" dia. W, 29" H, Blow Molded Polyethylene Top, Gray (12F628)
- DREAMSEAT Xpression Pro Gaming Chair with Colorado Buffaloes Logo (XZXPPRO032-PSCOL13425A)
- RAYNOR MARKETING LTD. Eurotech Mesh Chair with Titanium Base - Fabric - Black - Monterey Series (MFSY77-5806-PM01)
- FLASH FURNITURE Black High Back Mesh Chair (LF-W-83A-GG)
- BENCHPRO Urethane Chair Desk Height/Nylon Bas (LNS-U)
- DREAMSEAT Office Chair 1000 with Buffalo Bills Secondary Logo (XZOC1000-PSNFL20016)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22" Height, Fixed Arms, Black (SD-SDM-2235-5-BK-GG)
- FLASH FURNITURE Contemporary Chair, Foam, 17-1/2" to 20-3/4" Height, Black (WL-5029SYG-GG)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- Raynor Marketing Ltd. Office Chairs