Shop All Desk Chairs
Raynor Marketing Ltd.
Eurotech Mesh Chair with Ratchet Back - Fabric - Black - Apollo Series
Mfr # MFHB9SL-5806-PM01
Zoro # G804886487
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raynor Marketing Ltd.
- MFR # MFHB9SL-5806-PM01
- Zoro # G804886487
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Details
Style | Desk Chair |
Description
the apollo is a perennial favorite, combining value, comfort, adjustability and quality, and featuring a breathable, color-coordinated mesh back that matches the comfortably contoured and padded waterfall seat. features: tilt tension control center-tilt tilt lock back angle adjustment seat height adjustment waterfall seat forward seat tilt seat depth adjustment width adjustable arms arm height adjustmentv seat angle adjustment 2.8" ratchet back height adjustment greenguard certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL CF Melamine Folding Tables 30x72 Medium Oak (CF3072M-06)
- FLASH FURNITURE Black Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-BK-RLB-GG)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- OFFICE STAR Task Chair, Mesh, 18" to 22-1/4" Height, Adjustable Arms, Black (5560)
- RAYNOR MARKETING LTD. Eurotech Mesh Chair with Titanium Base - Fabric - Black - Monterey Series (MFSY77-5806-PM01)
- FLASH FURNITURE Contemporary Chair, Foam, 18" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-804-GG)
- FLASH FURNITURE Contemporary Chair, Metal, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (BT-90275H-GG)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- INTERNATIONAL CONCEPTS Solid Wood Rocker, Cherry (R06-120)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, D (DS-8012LB-DGY-F-GG)
- FLASH FURNITURE Pivot Back Gray Mesh Chair (LF-134-GY-GG)
- Raynor Marketing Ltd. Office Chairs