Shop All Desk Chairs
Raynor Marketing Ltd.
Eurotech Ergohuman Chair - High Back - Fabric - Black -Ergohuman Series
Mfr # FE55ERG-BLACK
Zoro # G804988204
product price: $1,888.99
/ea
Free Shipping & Returns
$1,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style High Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raynor Marketing Ltd.
- MFR # FE55ERG-BLACK
- Zoro # G804988204
- UPC # 669245100311
- Country of Origin China
- Category Desk Chairs
Details
Style | High Back Chair |
Description
Eurotech ergo chair - high back - black fabric all of our ergo chairs were engineered with your total comfort in mind. Aesthetics, form and function are merged seamlessly in a single design, and allows the ergo chairs to be minutely adjusted to achieve unrivaled ergonomic fine tuning. A synchro-tilt mechanism with infinite lock, sliding seat, pneumatic height adjustment, and headrest are options on all ergo models. features: tilt tension control tilt lock back angle adjustment synchro-tilt seat height adjustment waterfall seat back height adjustment seat depth adjustment width adjustable arms arm height adjustment swivel arm adjustable arm depth v2 open design mechanism single lever adjustment greenguard certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, 42" Pole (CT542POLE)
- TAYLOR MADE FLAG U S 12""X18"" (50-78201)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- RAYNOR MARKETING LTD. Eurotech Mesh Chair with Titanium Base - Fabric - Black - Monterey Series (MFSY77-5806-PM01)
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- FLASH FURNITURE Office Chair, Mesh, Blue (HL-0016-1-BK-BL-GG)
- OFFICESOURCE CoolMesh Collection Multi-Function, High Back Mesh Back Chair with Upholstered Seat and Black Frame (7704ASNSFBK)
- BEVCO Task Chair, Polyurethane, 22-1/2" to 32" Height, No Arms, Black (V7507HC)
- FLASH FURNITURE Black Leather Rose Gold Frame High Back Chair (GO-2286H-BK-RSGLD-GG)
- BEVCO Drafting Chair, Polyurethane, 19" to 26-1/2" Height, Adjustable Arms, Black (7301D-AA-3750S/5)
- Raynor Marketing Ltd. Seating