Shop All Task Chairs
Raynor Marketing
Eurotech OSS Task Chair - OSS400BU - Blue Fabric - Armless Arms
Mfr # OSS400BU
Zoro # G804988181
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Armless Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raynor Marketing
- MFR # OSS400BU
- Zoro # G804988181
- UPC # 669245141123
- Country of Origin Unknown
- Category Task Chairs
Details
Style | Armless Task Chair |
Description
Oss task chair, oss400bu, blue fabric, armless arms extra thick molded seat and back cushions are the key feature to the pneumatic height adjustable oss 400 task chair. features: seat height adjustment waterfall seat back height adjustment includes both castors and glides shell back arm option greenguard certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417CH-INT)
- HOOKLESS Shower Curtain, RePET, White, 71 in W, 77 in L (HBH20MPT01SL)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (181-11099-Zoro)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Slate Blue (86484-SB)
- SAFCO Floor Casters, 2"L2"H (5132)
- HON Ignition Series Fabric Low-Back Task Chair, Black, Base: Black (HITL1.A.H.U.CU10.T.SB)
- LORELL CHAIR, TASK, SOHO FABRIC, ARMS (LLR83306)
- BOSS Office Chair, 275 lb, Adjustable (B6044)
- HON HON VL702 Mesh High-Back Task Chair, 250 Lbs. Cap., Black Seat, Black Frame (HVL702.MM10)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501-BLK)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Dark Gray (H-8369F-DK-GY-GG)
- Raynor Marketing Task Chairs