Shop All Executive Chairs
Raynor Marketing
Eurotech Europa Executive High Back Chair - Black Leather - Non-Adjustable Arms
Mfr # LE111TNM-BLKL
Zoro # G805130602
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style High Back Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raynor Marketing
- MFR # LE111TNM-BLKL
- Zoro # G805130602
- UPC # 669245995450
- Country of Origin Unknown
- Category Executive Chairs
Details
Style | High Back Executive Chair |
Description
Europa executive high back chair, le111tnm-blkl, black leather, non-adjustable arms the epitome of style, comfort and durability, this black leather series features oversized molded foam cushions, leather padded armrests, waterfall seat with pneumatic height adjustment, knee tilt mechanism, tilt tension control and steel substructure for enhanced functionality and strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- FLASH FURNITURE Mesh 32 1/2-, No Arm, Back, Seat, Frame: Black (GO-2100-GG)
- CONNEXION 33.90" W Pedestal, Oversized, Slate/Sandstone, Slate and Sandstone (93620-1159)
- BEVCO Soft Poly Backless Stool, 18-23" St Ht., Black, Casters (S3000-BLK)
- RAYNOR MARKETING Eurotech 24/7 Executive High Back Chair - Charcoal Fabric (24/7-CHARDOVE)
- RAYNOR MARKETING Eurotech Ergohuman Executive High Back Chair - ME7ERG(N) - Black Mesh (ME7ERG(N))
- BOSS Leather Executive Chair, Fixed, Black (B686)
- LORELL Leather Executive Chair, Padded Arms, Black, Silver (LLR60620)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- HON CHAIR, HIGH-BACK, EXEC, BK (BSXVL601SB11)
- GLOBAL INDUSTRIAL 8 Way Adjustable Executive Chair, Fabric, Black (250575BK)
- Raynor Marketing Office Chairs