Shop All Desk Chairs
Raynor Marketing
Eurotech Ergo Elite Mid Back Chair - Black Mesh
Mfr # ME5ERGLTLOW-BLK
Zoro # G204886438
Free Shipping & Returns
$1,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Mid Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raynor Marketing
- MFR # ME5ERGLTLOW-BLK
- Zoro # G204886438
- UPC # 669245995566
- Country of Origin Unknown
- Category Desk Chairs
Details
Style | Mid Back Chair |
Description
Ergo elite mid back chair, me5ergltlow-blk, black mesh, adjustable arms the ergo elite me5ergltlow chair comes standard with a mesh seat, back and headrest. Back recline resistance is easily adjusted via a tilt tension knob. Five-position back angle tilt lock can be locked fully upright, or in four different levels of recline. Adjustable arms and arm rests are height, depth and width adjustable to fit a variety of users and different postures. Waterfall edge on seat cushion alleviates pressure on lower legs and knees while seated. Mesh headrest is angle and height adjustable to support the neck whether upright or reclined.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H314.P.L)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-3-K-GG)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-DENIM-GG)
- RAYNOR MARKETING Eurotech Ergohuman Mid Back Chair - ME8ERGLO(N) - Black Mesh (ME8ERGLO(N))
- SHOPSOL Workbench Chair, Fabric, High Back, Simple (1010403)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSFBL)
- GLOBAL INDUSTRIAL All Mesh Ergonomic Chair with Adjustable Arms, Black (695545)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Black (LNT-DFB-TLC-WW-BLACK)
- LORELL Mid-Back Chair Frame, Black (86211)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-1-BK-GG)
- Raynor Marketing Office Chairs