Shop All Disc Springs
Raymond
Wave Spring Washer High Carbon, PK5
Mfr # W3118035
Zoro # G907867246
product price: $13.89
/pk 5, $2.78/ea
Sold in multiples of 6 for $83.34
$83.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Wave Spring Washer
- For Rod Size 2.42
- Material High Carbon Steel
- For Hole Size 3.118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # W3118035
- Zoro # G907867246
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 2.42 |
For Hole Size | 3.118 |
Overall Height | 0.207 in |
Min. Inside Dia. | 2.42 in |
Max. Outside Dia. | 3.118 in |
Details
System of Measurement | Inch |
Type | Wave Spring Washer |
Material | High Carbon Steel |
Thickness | 0.035 in |
Load @ Deflection (Lbs.) | 72 to 104 lb |
Item | Wave Spring Washer High Carbon |
Meets/Exceeds | ASTM-A684 |
Deflection @ Load | 0.104 in |
Finish | Plain |
Spring Rate (Lbs./In.) | 854 lb/in |
Description
Wave Spring Washer High Carbon,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Rigid Door Stop, Zinc Diecast, Oil Rubbed Bronze, Rubber Tip Single Pack (MP10125-1)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W (48JR12)
- STERLING SEAL & SUPPLY 262 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT262X25)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H zinc plated Door and Butt Hinge (4PA60)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK25 (W1080012)
- RAYMOND Disc Spring, 1.404" Min. Inside Dia., PK2 (W1819020S)
- RAYMOND Disc Spring, 2.200" Min. Inside Dia., PK2 (W2816030)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3917042)
- RAYMOND Disc Spring, 0.265" Min. Inside Dia., PK25 (W0367006)
- RAYMOND Wave Spring Washer High Carbon, PK3 (W5408053)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY8)
- Raymond Disc Springs