Shop All Disc Springs
Raymond
Wave Spring Washer High Carbon, PK5
Mfr # W2420025
Zoro # G907867208
product price: $20.89
/pk 5, $4.18/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Wave Spring Washer
- For Rod Size 1.872
- Material High Carbon Steel
- For Hole Size 2.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # W2420025
- Zoro # G907867208
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 1.872 |
For Hole Size | 2.42 |
Overall Height | 0.168 in |
Min. Inside Dia. | 1.87 in |
Max. Outside Dia. | 2.42 in |
Details
System of Measurement | Inch |
Type | Wave Spring Washer |
Material | High Carbon Steel |
Thickness | 0.025 in |
Load @ Deflection (Lbs.) | 37 to 53 lb |
Deflection @ Load | 0.082 in |
Spring Rate (Lbs./In.) | 523 lb/in |
Item | Wave Spring Washer High Carbon |
Meets/Exceeds | ASTM-A684 |
Finish | Plain |
Description
Wave Spring Washer High Carbon,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Proximity Cards for use with all SECO-LARM proximity reader products (PR-112S-A, PR-312S- (SLM-PR-K1S1-A)
- SECURITRON Electromagnetic Lock, 3-1/8" D Lock Body (M680EBDX 628)
- ZORO SELECT Bushing, Nylon, OD 0.843 In, Blk, PK25 (1EME8)
- EKENA MILLWORK 47 3/8"OD x 38 3/8"ID x 10 3/8"D Claremont Recessed Mount Ceiling Dome (DOME47CL)
- RAYMOND Disc Spring, 1.201" Min. Inside Dia., PK25 (W1543020)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK10 (W1080012S)
- RAYMOND Disc Spring, 0.650" Min. Inside Dia., PK25 (W0855010S)
- RAYMOND Disc Spring, 0.243" Min. Inside Dia., PK25 (W0305007S)
- RAYMOND Disc Spring, 0.265" Min. Inside Dia., PK25 (W0367006)
- RAYMOND Disc Spring, 5.408" Min. Inside Dia. (W6945063)
- SPEC Disc Spring, 0.437, SS, Curved, PK10 (U4370150S)
- Raymond Disc Springs