Shop All Compression and Die Springs
Raymond
Spring, Yellow, Overall 2-15/16" L, PK10
Mfr # ASF012075
Zoro # G3279241
product price: $52.99
/pk 10, $5.30/ea
Sold in multiples of 2 for $105.98
$105.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 12 mm
- Spring Rate 3.6 N/mm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASF012075
- Zoro # G3279241
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 75 mm |
Outside Dia. | 12 mm |
Details
Type | Extra Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 3.6 N/mm |
Color | Yellow |
Finish | paint |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
End Type | Closed and Ground |
Item | Die Spring |
Description
Die Spring, Extra Heavy Duty, Color Yellow, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 2-15/16 In., Outside Dia. 1/2 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 75 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Retainer Spline, 0.195 in., 250 foot, Black 1 Roll (P 7954)
- ILCO Ilco: 1 1/8" Thumb-Turn Mortise Cylinder, Standard Cam, Satin Chrome (ILCO-7181TK1-26D)
- MTD Spring-Extension (932-0594A)
- RAYMOND Die Spring, Yellow, Overall 2-3/8" L, PK10 (ASF012060)
- RAYMOND Spring, Yellow, Overall 1-13/16" L, PK10 (ASF016030)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx254mm (305940D)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx203mm (303832D)
- RAYMOND ISO D Die Spring, USD, 25mmx114mm (307518D)
- RAYMOND Compression Spring, Medium Duty, PK6 (020056000)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT5)
- Raymond Compression and Die Springs