Shop All Compression and Die Springs
Raymond
Spring, Yellow, Overall 1-13/16" L, PK10
Mfr # ASF030030
Zoro # G3280258
product price: $43.89
/pk 10, $4.39/ea
Sold in multiples of 2 for $87.78
$87.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 30 mm
- Spring Rate 47.1 N/mm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # ASF030030
- Zoro # G3280258
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 30 mm |
Outside Dia. | 30 mm |
Details
Type | Extra Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 47.1 N/mm |
Color | Yellow |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Yellow, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 1-13/16 In., Outside Dia. 1-3/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 30 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 339, Viton, 0.21 In., PK5 (U38871.018.0325)
- LUCKY LINE Trigger Snap, Stainless, L 2 5/8 In (4GGL5)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Double TrashWaste Container for Full Height Cabinets wSoft Close (5349-2150DM-217)
- SECURITRON Power Supply, 24V Boxed, White (BPS-24-3)
- RAYMOND Compression Spring, Medium Duty, PK3 (020048000)
- RAYMOND Die Spring, Extra Heavy Duty, 3/4x4In (106416)
- RAYMOND Die Spring, Medium Heavy Duty, 5/8x12In (104348)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx203mm (305932D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x3In (106612)
- RAYMOND ISO D Die Spring, XHD, 63mmx127mm (306920D)
- PRIME-LINE Compression Spring, 3-1/2 in. L x 23/32 in. (SP 9711)
- Raymond Compression and Die Springs