Shop All Compression and Die Springs
Raymond
Spring, Overall 1-25/64" L, PK10
Mfr # C03000381380S
Zoro # G3302980
product price: $14.29
/pk 10, $1.43/ea
Sold in multiples of 6 for $85.74
$85.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.038 in
- Compressed Length 0.532 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # C03000381380S
- Zoro # G3302980
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 25/64 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.038 in |
Compressed Length | 0.532 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 13 lb/in |
Color | Silver |
Item | Compression Spring |
Finish | Plain |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Wire Type | Round |
Deflection @ Load | 0.44 in |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 1-25/64 In., Outside Dia. 5/16 In., Wire Type Round, Wire Dia. 0.038 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.532 In., Deflection @ Load 0.44 In., Spring Rate 13 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Cargo Edge Protectors, 3" Length (CEP-3-W)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3036)
- DESIGNS OF DISTINCTION 3/4" Deep Double Bead Tambour - Red Oak (12"W x 48"L) (011248103AK1)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-KA2)
- RAYMOND Compression Spring, Overall 1-3/4" L, PK10 (C03000381750S)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000381000S)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C03000380380S)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx76mm (306612D)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- RAYMOND Die Spring, Heavy Duty, 2x4 In (105816)
- RAYMOND Inch Series Die Spring, PK5 (104404)
- Raymond Compression and Die Springs