Shop All Gas Springs & Dampers
Raymond
Spring, Carbon Steel, Force 13 to 95 lb.
Mfr # EP2 16-010-BK
Zoro # G3271779
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 13 to 95 lb
- Material Carbon Steel
- Rod Thread Size M16x1.5
- Compressed Length 2.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # EP2 16-010-BK
- Zoro # G3271779
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M16x1.5 |
Compressed Length | 2.18 in |
Extended Length | 2.56 in |
Cylinder Dia. | 0.62 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 13 to 95 lb |
Material | Carbon Steel |
Fitting Type | None |
Adjustable Resistance | No |
Stroke | 0.37 in |
Locking | No |
Fixed Resistance | No |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 13 to 95 lb, Rod Thread Size M16x1.5, Locking No, Cylinder Dia. 0.62 in, Fitting Type None, Stroke 0.37 in, Extended Length 2.56 in, Compressed Length 2.18 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, Neoprene, 7ft, 8ft (303 AS 1" X 96+2)
- CODEL DOORS 34"x80"x1-3/8" Primed 3-Panel Equal Panel w/White Lami Glass Interior Shaker 4-9/16" RH Prehung Door (2168pri8433GLRH1D4916)
- BEST Key 1AM1MJ11KS716KS800 (1AM1MJ11KS716KS800)
- ADAMS RITE Push/Pull Deadlatch Padle, Satin Aluminum (4590-02-00-628)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-080-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-025-YE)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EP2 24-060-BL)
- RAYMOND Gas Spring, Carbon Steel, Force 2380 lb. (CU 1000-032)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 600 (P3P3F42-250-607/600N)
- Raymond Gas Springs & Dampers