Shop All Extension Springs
Raymond
Service Part, PK2
Mfr # 020152000
Zoro # G201797959
product price: $22.45
/pk 2, $11.23/ea
Sold in multiples of 8 for $179.60
$179.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Spring
- Material Music Wire
- Overall Length 16 in
- Outside Dia. 0.296 in
- Wire Dia. 0.041 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020152000
- Zoro # G201797959
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 16 in |
Outside Dia. | 0.296 in |
Wire Dia. | 0.041 in |
Details
Type | Gas Spring |
Material | Music Wire |
Spring Rate (Lbs./In.) | 0.64 lb/in |
Finish | Oil |
Deflection @ Load | 1 in |
End Type | Double Twist Loop |
Load (Lbs.) | 2.64 lb |
Meets/Exceeds | ASTM-A227/A228 and AMS5112 |
Item | Double Loop Extension Spring |
Description
Double Loop Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Door Closer Kit, 10-1/2 in., Black Painted Finish Single Pack (K 5380)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft, Alum (410-6)
- KONG USA Snap Bronze Round "Trigger" Size 1 / 2 (368120000YK)
- ZORO SELECT O-Ring, Dash 125, PTFE, 0.1 In., PK5 (1RGF5)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20104000)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20030000)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20112000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020102000)
- RAYMOND Extension Spring, Standard Steel, PK12 (020032000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020020000)
- MTD Spring-Ext .75 Dia (732-06226)
- Raymond Extension Springs