Shop All Folding Chair & Table Carts
Raymond Products
Stacked Chair Dolly, 200 lb. Load Capacity, Holds 12 Chairs
Mfr # 560
Zoro # G7212371
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 200 lb
- Overall Length 24 in
- Overall Width 22 in
- Overall Height 4 1/2 in
- For Max. Number of Chairs 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond Products
- MFR # 560
- Zoro # G7212371
- Country of Origin United States
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 24 in |
Overall Width | 22 in |
Overall Height | 4 1/2 in |
Caster Width | 2-1/2" |
Caster Dia. | 2-1/2" |
Adjustable Height | Non-Adjustable |
Caster Mounting Plate Size | 2 3/4 in |
Caster Wheel Dia. | 2 1/2 in |
Noseplate Width | 2 3/4 in |
Caster Mounting Height | 3 1/8 in |
Overall LxWxH | 24 in x 22 in x 4 1/2 in |
For Maximum Chair Width | 23 in |
Caster Wheel Width | 1 3/4 in |
Noseplate Depth | 3 7/8 in |
Nose Plate Depth | 3 7/8 in |
Nose Plate Width | 2 3/4 in |
Description
Cart for Stacking Chairs, Load Capacity 200 lb, For Max. Number of Chairs 12, For Maximum Chair Width 23 in, Caster Wheel Dia. 2 1/2 in, Caster Wheel Type Standard, Caster Mounting Type Plate, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Veiled Maiden Sculptural Bust (NG31524)
- LORELL CREDENZA, LEFT, 24X72, ES (LLRPC2472LES)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (LTB 16W/W)
- ELK HOME Ashe Vase - Small (S0017-10037)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 72 Chairs, 800 lb. (900LUS)
- RAYMOND PRODUCTS Hand Truck, V-Shaped, 240 lb. (800US)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 300 lb. Load Capacity, Holds 24 Chairs (600)
- RAYMOND PRODUCTS Bistro Table Mover, 8-1/2x30-3/16x51-1/2" (720US)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 48 Chairs, 500 lb. (920US)
- ZOWN Table Trolley, Round Tables, Capacity 15 Table, Grey Color (60243GRY1E)
- Raymond Products Seating