Shop All Rubber Wheels
This Product is Discontinued
Raymond Products
RAYMOND PRODUCTS - Table/Sheet Wheeler 420 (Discontinued)
Mfr # 420
Zoro # G5408007
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond Products
- MFR # 420
- Zoro # G5408007
- Country of Origin United States
- Category Rubber Wheels
Description
Table/Sheet Wheeler. One Person Easy Operation For Moving Tables, Doors, Drywall And More. &Nbsp; Table/Sheet Wheeler 420 Item No. 420 &Nbsp; Now You Can Move Sheet Items Easily Using This Unique Wheeler. Simply Lift One End Of The Item To Be Moved, Roll The Wheeler Under The Center And Slip The Retaining Clip Over The Top. You Can Now Roll The Item To Any Location With Ease. The Load Will Remain Secure And Upright Even When Not Attended. The Channel Accepts Material Thickness Up To 2 1/2" And Is Vinyl Coated To Protect And Secure The Load.Only One Person Is Needed To Move Folding Tables, 4' X 8' Sheets Of Plywood, Doors And Office Partition Panels, Even Through Doorways. A Must For Every Department With Folding Tables.
- Load Capacity: 150 Lbs.
- Overall Width: 12 3/4."
- Overall Height: 55 1/2."
- Channel Width: 2 3/4."
- Channel Length: 12."
- Two 8" X 1 3/4" Skid-Resistant Rubber Wheels.
- Packed One Per Carton.
- Shipping Weight: 14 Lbs.
- Ups Linear Carton Dimensions: 53L X 15W X 9H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.