Shop All Platform Trucks
Raymond Products
Platform Truck, 850 lb, Steel, 36 in L
Mfr # 3942
Zoro # G7223115
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43 3/4 in
- Overall Length 36 in
- Overall Width 24 in
- Color Red
- Load Capacity 850 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond Products
- MFR # 3942
- Zoro # G7223115
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 43 3/4 in |
Overall Length | 36 in |
Overall Width | 24 in |
Deck LxWxH | 36 in x 24 in x 7-1/2 in |
Deck Length | 36 in |
Extended Length | 37 1/4 in |
Caster Wheel Dia. | 4 in |
Caster Wheel Width | 1-1/4 in |
Deck Height | 7 1/2 in |
Deck Width | 24 in |
Overall LxWxH | 36 in x 24 in x 43-3/4 in |
Caster Width | 1-1/4 in |
Description
Flow-Through Steel-Deck Platform Truck, Load Capacity 850 lb, Overall Height 43 3/4 in, Overall Length 36 in, Overall Width 24 in, Deck Construction Perforated, Deck Material Steel, Deck Finish/Coating Vinyl Coated, Deck Gauge 14 ga, Deck Height 7 1/2 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Vinyl Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FLOOR LOCK ADJ HEIGHT 8.25 TO 11.5 (FL-ADJ-810)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-14)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 325 lb. (P12RX-PRP050D-12)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG1832BRK)
- RAYMOND PRODUCTS Platform Truck, 3200 lb, Steel, 54 in L (3964)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK3048S1-Q-G)
- ZORO SELECT Platform Truck, 2000 lb., Steel Deck (13X490)
- CSL Platform Cart, w/8" Casters (2111GY-010)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 48 x 24, 600 Lb. Capacity (241579)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X485)
- WESTWARD Platform Truck, 48 in. L, Steel Frame (48XK56)
- Raymond Products Platform Trucks