Shop All Folding Chair & Table Carts
Raymond Products
Folding Chair and Table Storage Cart, 500 lb. Load Capacity
Mfr # 915
Zoro # G9872624
product price: $434.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Overall Length 43 1/2 in
- Overall Width 32 in
- Overall Height 74 in
- For Max. Number of Chairs 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond Products
- MFR # 915
- Zoro # G9872624
- Country of Origin United States
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 43 1/2 in |
Overall Width | 32 in |
Overall Height | 74 in |
Caster Width | 1-1/2" |
Length of Hanger Bar | 14 in |
Caster Dia. | 5" |
Hanger Width | 13 1/4 in |
Width Between Hanger Sets | 6-3/8" |
For Maximum Table Length | 96 in |
Noseplate Width | 2 1/2 in |
Caster Wheel Width | 1 1/2 in |
Caster Mounting Plate Size | 2 1/2 in |
Adjustable Height | Non-Adjustable |
Caster Stem Length | 5 1/8 in |
Caster Mounting Height | 8 1/4 in |
Caster Stem Diameter | 3/4 in |
For Maximum Chair Width | 16 in |
For Minimum Chair Width | 13 in |
Overall LxWxH | 43 1/2 in x 32 in x 74 in |
For Maximum Table Width | 30 in |
Caster Wheel Dia. | 5 in |
Max. Table LxW | 96 in x 30 in |
Noseplate Depth | 2 1/2 in |
Nose Plate Width | 2 1/2 in |
Nose Plate Depth | 2 1/2 in |
Description
Hanging Rack for Folding Chairs & Rectangular Tables, Max. Number of Tables 8, Load Capacity 500 lb, For Max. Number of Chairs 24, For Maximum Number of Vertical Tables 8, For Maximum Table Length 96 in, For Maximum Table Width 30 in, For Minimum Chair Width 13 in, For Maximum Chair Width 16 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King (SE706304)
- BLUM 1in White Drawer Side Spacer for Tandem/Tandembox Series (T59.3570)
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- RAYMOND PRODUCTS Folding Chair Dolly (750)
- RAYMOND PRODUCTS Table Tote, 32" x 32" x 25", 1 Table (3032US)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 72 Chairs, 800 lb. (900LUS)
- RAYMOND PRODUCTS Stacking Chair Truck, 600 lb., 44-1/2 x 6 (770US)
- RAYMOND PRODUCTS Raymond Products 420 Table & Sheet Wheeler (420)
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 48 Chairs, 500 lb. (920US)
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- Raymond Products Seating