Shop All Machinery Movers
Raymond Products
Desk Mover, 600 lb. Cap, 16"D x 46"W x 11-1/4"H
Mfr # 4000-46
Zoro # G6643831
original price:
$617.81
20% off
new price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 3/4 in
- Overall Width 46 in
- Material Iron Casting/Steel Tube
- Color Red, Silver
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond Products
- MFR # 4000-46
- Zoro # G6643831
- Country of Origin United States
- Category Machinery Movers
Dimensions
Overall Height | 42 3/4 in |
Overall Width | 46 in |
Platform Depth | 16 in |
Platform Width | 46 in |
Caster Dia. | 4 in |
Overall Depth | 22 3/4 in |
Raised Height | 11 1/4 in |
Lowered Height | 6 in |
Handle Length | 31 1/2 in |
Overall HxWxD | 42 3/4 in x 46 in x 22 3/4 in |
Center Opening Width | 14 in |
Caster Wheel Width | 1 1/4 in |
Caster Stem Length | 1 in |
Minimum Load Width | 32 in |
Caster Wheel Dia. | 4 in |
Caster Stem Diameter | 1/2 in |
Max. Load Width | 60 in |
Center Opening Length | 13 3/8 in |
Description
Lift-and-Roll Desk & Furniture Dolly, Load Capacity 600 lb, Raised Height 11 1/4 in, Lowered Height 6 in, Platform Depth 16 in, Platform Width 46 in, Caster Wheel Dia. 4 in, Color Red, Silver, Frame Material Steel, Frame Finish Powder Coated, Non-Marking Casters/Wheels Yes, Platform Type Open, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve and Thimble Kit, F/ 1DMU9, 1DMV1 (1DKJ8)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ6)
- TRI-ARC Stair Unit, 4 Steps, 36" Overall Height (MPASSW4)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- RAYMOND PRODUCTS Desk Mover, 600 lb. Cap, 16"D x 40"W x 9-3/4"H (2000-40)
- RAYMOND PRODUCTS Desk Mover, 600 lb. Cap, 16"D x 40"W x 10-1/4"H (2300-40)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 6,000 lb. Cap (KRS-3-4S)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 120,000 lb.Cap (KRS-60-SLP)
- SHEPHERD HARDWARE Appliance Roller 1 Pair (9603)
- VESTIL Fixed Machinery Skates 6 Ton 6 Nylon Rollers (FMS-6)
- DAYTON Equipment Roller, Swivel, 15,000 lb. Cap (21D022)
- Raymond Products Machinery Movers