Shop All Machinery Movers
Raymond Products
Desk Mover, 600 lb. Cap, 16"D x 46"W x 10-1/4"H
Mfr # 2300-46
Zoro # G6852754
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 1/4 in
- Overall Width 46 in
- Material Iron Casting/Steel Tube
- Color Red, Silver
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond Products
- MFR # 2300-46
- Zoro # G6852754
- Country of Origin United States
- Category Machinery Movers
Dimensions
Overall Height | 42 1/4 in |
Overall Width | 46 in |
Caster Dia. | 3 in |
Raised Height | 10 1/4 in |
Platform Width | 46 in |
Platform Depth | 16 in |
Overall Depth | 22 1/2 in |
Lowered Height | 4 3/4 in |
Handle Length | 31 1/2 in |
Caster Wheel Width | 1 1/4 in |
Minimum Load Width | 32 in |
Caster Stem Diameter | 1/2 in |
Center Opening Length | 13 3/8 in |
Overall HxWxD | 42 1/4 in x 46 in x 22 1/2 in |
Center Opening Width | 14 in |
Max. Load Width | 60 in |
Caster Wheel Dia. | 3 in |
Caster Stem Length | 1 in |
Description
Lift-and-Roll Desk & Furniture Dolly, Load Capacity 600 lb, Raised Height 10 1/4 in, Lowered Height 4 3/4 in, Platform Depth 16 in, Platform Width 46 in, Caster Wheel Dia. 3 in, Color Red, Silver, Frame Material Steel, Frame Finish Powder Coated, Non-Marking Casters/Wheels Yes, Platform Type Open, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Black (2HDK5)
- LOUISVILLE LADDER1 Louisville 20' Fiberglass Extension Ladder - 300 lb Cap. - (FE322-0)
- MARTIN WHEEL CO. Martin Wheel 10" Flat Free Hand Truck Wheel 354DCSWPU242 - 410/350-4 - 2-1/4 x 5/8" Offset Hub (354DCSWPU242)
- WELLINGTON DERBY ROPE RED 5/8""X200' (P7240S00200R01S)
- RAYMOND PRODUCTS Desk Mover, 600 lb. Cap, 16"D x 40"W x 9-3/4"H (2000-40)
- RAYMOND PRODUCTS Desk Mover, 600 lb. Cap, 16"D x 40"W x 10-1/4"H (2300-40)
- PAKE HANDLING TOOLS Premium Hydraulic Machinery Mover, 4400 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM07)
- PAKE HANDLING TOOLS Machinery Mover, 9900 lb. Cap, Steel Wheel, Set of 2 (PAKFM06)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 9-3/4"H (30E983)
- DAYTON Equipment Roller, Rigid, 2,000 lb. Cap (21D020)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 46"W x 9-3/4"H (30E985)
- Raymond Products Hand Trucks & Dollies