Shop All Compression and Die Springs
Raymond
ISO Die Spring, ULD, 19.05mmx25mm
Mfr # 302404D
Zoro # G5112301
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Light Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.75 in
- Spring Rate 167.9 lb-in
- Color Light Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 302404D
- Zoro # G5112301
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.75 in |
For Hole Size | 3/4 in |
For Rod Size | 3/8 in |
Details
Type | Ultra Light Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 167.9 lb-in |
Color | Light Green |
Item | Die Spring |
End Type | Closed and Ground |
Finish | Powder Coated |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Ultra Light Duty, Color Light Green, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 1 In., Outside Dia. 3/4 In., End Type Closed & Ground, For Hole Size 3/4 In., For Rod Size 3/8 In., Spring Rate 167.9 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9600 630)
- STRYBUC ENCORE RH SS DUAL ARM OPERATOR (36-369ENSS)
- DELTANA Interconnected Lock Gr2, Entry With Claredon Lever Satin Chrome (CL300ILC-26D)
- USA INDUSTRIALS Buna-N O-Ring, Dash 332, PK50 (ZUSAH70332)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx76mm (303812D)
- RAYMOND ISO D Die Spring, USD, 31.75mmx203mm (307632D)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C02400221000S)
- RAYMOND Die Spring, Heavy Duty, 2x7 In (105828)
- RAYMOND Compression Spring, Overall 2" L, PK10 (C02400352000S)
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/2x6In (304724D)
- MIDWEST FASTENER 1-1/4" x 4-5/8" x .125" WG Steel Compression Springs 6PK (18537)
- Raymond Compression and Die Springs