Shop All Compression and Die Springs
Raymond
ISO-D Series Die Spring, PK5
Mfr # 306510D
Zoro # G007867566
product price: $20.89
/pk 5, $4.18/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 2.091 in
- Color Yellow
- Meets/Exceeds ISO10243, JIS B 5012, NAAMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 306510D
- Zoro # G007867566
- Country of Origin Japan
- Category Compression and Die Springs
Dimensions
Overall Length | 2 33/64 in |
Compressed Length | 2.091 in |
For Rod Size | 4921/10000 in |
For Hole Size | 123/125 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Alloy Steel |
Spring Rate | 886.21 lb/in |
Color | Yellow |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
Finish | Chromium |
Item | ISO-D Series Die Spring |
End Type | Squared and Ground |
Deflection @ Load | 0.63 in |
Product Type | Die Spring |
Description
ISO-D Series Die Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (3068pri1501RAIT)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Smooth Grip in Satin Brass (LV100 NI GRIP-SM SB)
- SPD Welded Blade End Gas Spring (GSWB2447123)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C-12D/24D-630)
- RAYMOND ISO-D Series Die Spring, PK10 (306206D)
- RAYMOND ISO-D Series Die Spring, PK10 (306210D)
- RAYMOND ISO-D Series Die Spring, PK10 (306408D)
- RAYMOND Die Spring, Heavy Duty, 3/4x12In (105448)
- RAYMOND Die Spring, Medium Duty, 3/4x12In (103448)
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/2x6In (304724D)
- RAYMOND ISO-D Series Die Spring, PK10 (303406D)
- Raymond Compression and Die Springs