Shop All Compression and Die Springs
Raymond
ISO-D Series Die Spring, PK3
Mfr # 304710D
Zoro # G807867407
product price: $19.95
/pk 3, $6.65/ea
Sold in multiples of 5 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Alloy Steel
- Compressed Length 1.89 in
- Color Blue
- Finish Chromium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 304710D
- Zoro # G807867407
- Country of Origin Japan
- Category Compression and Die Springs
Dimensions
Overall Length | 2 33/64 in |
Compressed Length | 1.89 in |
For Hole Size | 1 23/40 in |
For Rod Size | 3937/5000 in |
Details
Type | Medium Duty |
Material | Chrome Alloy Steel |
Spring Rate | 734.9 lb/in |
Color | Blue |
Finish | Chromium |
End Type | Squared and Ground |
Deflection @ Load | 1.01 in |
Item | ISO-D Series Die Spring |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
Product Type | Die Spring |
Description
ISO-D Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Privacy Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX40ATH626)
- BALDWIN ESTATE Antique Brass Latches Antique Brass (5513.050.0030)
- MIDWEST FASTENER 90° x 2" x 2" Zinc Plated Steel Angle Braces 4PK (39424)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4766)
- RAYMOND Die Spring, Medium Duty, 1-1/2x6In (103724)
- RAYMOND Die Spring, Medium Duty, 2x12 In (104848)
- RAYMOND Compression Spring, Overall 5/16" L, PK10 (C01800200310S)
- RAYMOND Die Spring, Medium Duty, 1-1/4x12In (103648)
- RAYMOND Die Spring, Extra Heavy Duty, 1x6In (106524)
- RAYMOND Compression Spring, Medium Duty, PK6 (020050000)
- RAYMOND Compression Spring, Overall 9/16" L, PK10 (C02400220560M)
- Raymond Compression and Die Springs