Shop All Compression and Die Springs
Raymond
ISO-D Series Die Spring, PK2
Mfr # 302548D
Zoro # G307867501
product price: $17.15
/pk 2, $8.58/ea
Sold in multiples of 5 for $85.75
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Light Duty
- Material Chrome Alloy Steel
- Compressed Length 8.406 in
- Color Light Green
- For Rod Size 4921/10000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 302548D
- Zoro # G307867501
- Country of Origin Japan
- Category Compression and Die Springs
Dimensions
Overall Length | 12 1/64 in |
Compressed Length | 8.406 in |
For Rod Size | 4921/10000 in |
For Hole Size | 123/125 in |
Details
Type | Ultra Light Duty |
Material | Chrome Alloy Steel |
Spring Rate | 25.12 lb/in |
Color | Light Green |
Finish | Chromium |
End Type | Squared and Ground |
Deflection @ Load | 6 in |
Item | ISO-D Series Die Spring |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
Product Type | Die Spring |
Description
ISO-D Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7In., Dia. 3 In., PK4 (RMSBL3197)
- EKENA MILLWORK 2"H x 1 3/8"P x 96"L Ram Crown Moulding, PVC (MLD02X01X96RCSWPV)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829079)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 4PK (672-50401)
- RAYMOND ISO-D Series Die Spring, PK3 (302810D)
- RAYMOND ISO-D Series Die Spring, PK3 (302614D)
- RAYMOND ISO D Die Spring, XHD, 50mmx64mm (306810D)
- RAYMOND ISO D Die Spring, Light Duty, 1-1/2x10In (303740D)
- RAYMOND Inch Series Die Spring, PK3 (103504)
- RAYMOND ISO D Die Spring, Heavy Duty, 1/2x1In, PK10 (305204D)
- SPEC Compression Spring Music Wire, PK5, C03120471000S (C03120471000S)
- Raymond Compression and Die Springs