Shop All Compression and Die Springs
Raymond
ISO-D Series Die Spring, PK10
Mfr # 306408D
Zoro # G907867819
product price: $24.69
/pk 10, $2.47/ea
Sold in multiples of 4 for $98.76
$98.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 1.667 in
- Color Yellow
- For Hole Size 787/1000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 306408D
- Zoro # G907867819
- Country of Origin Japan
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/64 in |
Compressed Length | 1.667 in |
For Hole Size | 787/1000 in |
For Rod Size | 3937/10000 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Alloy Steel |
Spring Rate | 838.82 lb/in |
Color | Yellow |
Item | ISO-D Series Die Spring |
Deflection @ Load | 0.5 in |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
End Type | Squared and Ground |
Finish | Chromium |
Product Type | Die Spring |
Description
ISO-D Series Die Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Universal Garage Door Receiver, 6 in. L (860LM)
- EMTEK Satin Brass Pull 86424US4 (86424US4)
- MSI Silver 12 in. X 24 in. Honed Travertine Pool Coping (ZOR-LSC-0090)
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216PWV36)
- RAYMOND ISO-D Series Die Spring, PK3 (306616D)
- RAYMOND ISO-D Series Die Spring, PK10 (306210D)
- RAYMOND ISO-D Series Die Spring, PK10 (306206D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx203mm (304932D)
- RAYMOND ISO D Die Spring, Light Duty, 1/2x1In, PK10 (303204D)
- RAYMOND Compression Spring, Overall 5/16" L, PK10 (C00880080310M)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV1)
- Raymond Compression and Die Springs