Shop All Compression and Die Springs
Raymond
ISO-D Series Die Spring, PK10
Mfr # 304407D
Zoro # G507867851
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Alloy Steel
- Compressed Length 1.299 in
- Color Blue
- End Type Squared and Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 304407D
- Zoro # G507867851
- Country of Origin Japan
- Category Compression and Die Springs
Dimensions
Overall Length | 1 47/64 in |
Compressed Length | 1.299 in |
For Hole Size | 787/1000 in |
For Rod Size | 3937/10000 in |
Details
Type | Medium Duty |
Material | Chrome Alloy Steel |
Spring Rate | 266.66 lb/in |
Color | Blue |
End Type | Squared and Ground |
Item | ISO-D Series Die Spring |
Deflection @ Load | 0.69 in |
Finish | Chromium |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
Product Type | Die Spring |
Description
ISO-D Series Die Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Sprinkler Key Hider® (91901)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-128MB)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- TRIMCO Base Stop and Holder with Combo Pack Trimco Made Satin Chrome (1207--TM.626)
- RAYMOND ISO-D Series Die Spring, PK2 (304812D)
- RAYMOND ISO-D Series Die Spring, PK10 (304405D)
- RAYMOND ISO-D Series Die Spring, PK3 (304532D)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx254mm (304840D)
- RAYMOND Compression Spring, Overall 1-1/2" L, PK10 (C01480231500S)
- RAYMOND Inch Series Die Spring, PK3 (103510)
- SPEC Compression Spring Metric, PK10 (D11270)
- Raymond Compression and Die Springs