Shop All Compression and Die Springs
Raymond
ISO-D Series Die Spring, PK10
Mfr # 303216D
Zoro # G907867758
product price: $22.79
/pk 10, $2.28/ea
Sold in multiples of 4 for $91.16
$91.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Chrome Alloy Steel
- Compressed Length 3.012 in
- Color Green
- For Hole Size 123/250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 303216D
- Zoro # G907867758
- Country of Origin Japan
- Category Compression and Die Springs
Dimensions
Overall Length | 4 1/64 in |
Compressed Length | 3.012 in |
For Hole Size | 123/250 in |
For Rod Size | 689/2500 in |
Details
Type | Light Duty |
Material | Chrome Alloy Steel |
Spring Rate | 23.41 lb/in |
Color | Green |
Finish | Chromium |
Deflection @ Load | 1.61 in |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
Item | ISO-D Series Die Spring |
End Type | Squared and Ground |
Product Type | Die Spring |
Description
ISO-D Series Die Spring,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 14 in. W X 50 ft. L Aluminum Trim Coil Bright White (69114182)
- EKENA MILLWORK 2 3/4"W x 4"H x 1/2"P Fleur-de-lis Small Onlay (ONL04X03X01FL)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2236)
- PRIME-LINE 9/16 in., Satin Nickel, 200 Degree Door Viewer (U 10348)
- RAYMOND ISO-D Series Die Spring, PK10 (303406D)
- RAYMOND ISO-D Series Die Spring, PK10 (303512D)
- RAYMOND Compression Spring, Medium Duty, PK6 (020063000)
- RAYMOND Inch Series Die Spring, PK2 (104522)
- RAYMOND Die Spring, Medium Duty, 2x10 In (103840)
- RAYMOND Inch Series Die Spring, PK3 (105512)
- SPEC Compression Spring, Music Wire, PK10, C09750742500M (C09750742500M)
- Raymond Compression and Die Springs