Shop All Compression and Die Springs
Raymond
ISO D Die Spring, XHD, 63mmx305mm
Mfr # 306948D
Zoro # G5222752
product price: $73.49
/ea
Sold in multiples of 2 for $146.98
$146.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2.5 in
- Spring Rate 1,244.8 lb/in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 306948D
- Zoro # G5222752
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 2.5 in |
For Rod Size | 1 1/2 in |
For Hole Size | 2 1/2 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,244.8 lb/in |
Color | Yellow |
Item | Die Spring |
Finish | Powder Coated |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 12 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 1244.8 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1CRY5)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (7217)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240E619SA118F)
- EKENA MILLWORK 72" Bottom Width x 73 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X72HO)
- RAYMOND ISO D Die Spring, XHD, 63mmx76mm (306912D)
- RAYMOND ISO D Die Spring, XHD, 63mmx152mm (306924D)
- RAYMOND ISO D Die Spring, XHD, 63mmx127mm (306920D)
- RAYMOND Inch Series Die Spring, PK3 (103708)
- RAYMOND Inch Series Die Spring, PK3 (106404)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400290750S)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDR7)
- Raymond Compression and Die Springs