Shop All Compression and Die Springs
Raymond
ISO D Die Spring, XHD, 63mmx127mm
Mfr # 306920D
Zoro # G5222795
product price: $44.19
/ea
Sold in multiples of 2 for $88.38
$88.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2.5 in
- Spring Rate 3,226.2 lb/in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 306920D
- Zoro # G5222795
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 2.5 in |
For Hole Size | 2 1/2 in |
For Rod Size | 1 1/2 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 3,226.2 lb/in |
Color | Yellow |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Finish | Powder Coated |
Item | Die Spring |
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 5 In., Outside Dia. 2-1/2 In., End Type Closed & Ground, For Hole Size 2-1/2 In., For Rod Size 1-1/2 In., Spring Rate 3226.2 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Lever Lockset, Mechanical, Asylum (MLX33-SR-26D-IC)
- EKENA MILLWORK 5"OD x 7/8"P Traditional Onlay (ONL05X05TR)
- S & W Leveling Mount, Boltless, 5/8-11, 4 in Base (BNYLC4-TEL)
- INTEPLAST GROUP 327 Ranch Case Moulding, 7 ft L, 214 in W, Polystyrene, Crystal White (63270700032)
- RAYMOND ISO D Die Spring, XHD, 63mmx76mm (306912D)
- RAYMOND ISO D Die Spring, XHD, 63mmx305mm (306948D)
- RAYMOND ISO D Die Spring, XHD, 63mmx152mm (306924D)
- RAYMOND Compression Spring, Medium Duty, PK12 (020086000)
- RAYMOND ISO D Die Spring, Light Duty, 5/8x2In (303308D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x2In (106708)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510500S (C04800510500S)
- Raymond Compression and Die Springs