Shop All Compression and Die Springs
Raymond
ISO D Die Spring, XHD, 50mmx64mm
Mfr # 306810D
Zoro # G5117323
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Yellow
- Meets/Exceeds ISO10243
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 306810D
- Zoro # G5117323
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 3,833.7 lb/in |
Color | Yellow |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
Finish | Powder Coated |
End Type | Closed and Ground |
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 2-1/2 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 3833.7 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.19, SS, Curved (U1900113S)
- MASTER LOCK 14 STL CableTumb Lock (99KADSPT)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (PDL4500DBL US26D)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-96SN)
- RAYMOND Die Spring, XHD, 2x3 In (106812)
- RAYMOND Die Spring, XHD, 2x4 In (106816)
- RAYMOND ISO D Die Spring, XHD, 50mmx127mm (306820D)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C02100261000S)
- RAYMOND Die Spring, Medium Duty, 2x6 In (103824)
- RAYMOND Die Spring, Extra Heavy Duty, 1x5In (106520)
- RAYMOND Die Spring, XHD, 1.5x2-1/2 In (106710)
- Raymond Compression and Die Springs