Shop All Compression and Die Springs
Raymond
ISO D Die Spring, XHD, 38.1mmx51mm
Mfr # 306708D
Zoro # G5117271
product price: $19.55
/pk 3, $6.52/ea
Sold in multiples of 4 for $78.20
$78.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Yellow
- For Hole Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 306708D
- Zoro # G5117271
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 3,361.5 lb/in |
Color | Yellow |
Item | Die Spring |
End Type | Closed and Ground |
Finish | Powder Coated |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 2 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 3361.5 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile, Steel, 24 In L (XL8323RW)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Aluminum (78B/D-RAX689RH)
- PRIME-LINE Drapery Cord Tension Spring and Pulley, with Hook, Spring-loaded 2 Pack (U 9252)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E61 26D IC)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x2In (106708)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x8In (106732)
- RAYMOND Die Spring, XHD, 1.5x2-1/2 In (106710)
- RAYMOND ISO D Die Spring, ULD, 50mmx203mm (302832D)
- RAYMOND Inch Series Die Spring, PK3 (105506)
- RAYMOND Die Spring, Heavy Duty, 3/8x1In, PK10 (105104)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NCG6)
- Raymond Compression and Die Springs