Shop All Compression and Die Springs
Raymond
ISO D Die Spring, XHD, 31.75mmx76mm
Mfr # 306612D
Zoro # G5117217
product price: $15.79
/pk 3, $5.26/ea
Sold in multiples of 5 for $78.95
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Yellow
- Meets/Exceeds ISO10243
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 306612D
- Zoro # G5117217
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 1.25 in |
For Hole Size | 1 1/4 in |
For Rod Size | 5/8 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,293.9 lb/in |
Color | Yellow |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Finish | Powder Coated |
Item | Die Spring |
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 3 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 1293.9 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Window Operator, Right Hand, 12" L (36-314)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 9, Square, 2-sided, Flat Black (BARN-SQ2 FBL)
- NATIONAL HARDWARE HINGE SAT NKL 2X1-3/8 IN (N211-015)
- SPEC Compression Spring, Stainless Steel, PK10, C11000851250S (C11000851250S)
- RAYMOND Die Spring, XHD, 1.25x4-1/2 In (106618)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x4In (106616)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx178mm (306628D)
- RAYMOND Die Spring, Med Heavy Duty, 1/2x1In, PK10 (104204)
- RAYMOND ISO D Die Spring, XHD, 63mmx305mm (306948D)
- RAYMOND ISO D Die Spring, XHD, 38.1mmx152mm (306724D)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451250S (C06000451250S)
- Raymond Compression and Die Springs