Shop All Compression and Die Springs
Raymond
ISO D Die Spring, XHD, 31.75mmx44mm
Mfr # 306607D
Zoro # G5117131
Sold in multiples of 7 for $87.85
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Yellow
- Meets/Exceeds ISO10243
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 306607D
- Zoro # G5117131
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 1.25 in |
For Rod Size | 5/8 in |
For Hole Size | 1 1/4 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 2,398.2 lb/in |
Color | Yellow |
Meets/Exceeds | ISO10243 |
Item | Die Spring |
Finish | Powder Coated |
End Type | Closed and Ground |
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1-3/4 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 2398.2 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Plain Cover Cap for 107-125 Degree Hinge Arm (70.1503)
- ZORO SELECT O-Ring, Dash 246, Buna N, 0.13 In., PK25 (U38801.012.0450)
- SPARCO Key Tag, Replacement, 3/4"Wx1/4"Lx2-1/4"H, 4/PK, AST (SPR02881)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Tile, Slate, 7PK (12000)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800291250M)
- RAYMOND Die Spring, Medium Duty, 2x2-1/2 In (104810)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800200620S)
- RAYMOND Die Spring, Medium Duty, 1-1/2x12In (103748)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800140620S)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx76mm (305812D)
- SPEC Compression Spring, Stainless Steel, PK10, C07201051250S (C07201051250S)
- Raymond Compression and Die Springs