Shop All Compression and Die Springs
This Product is Discontinued
Raymond
ISO D Die Spring, XHD, 31.75mmx38mm (Discontinued)
Mfr # 306606D
Zoro # G5152707
This Product is Discontinued
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Overall Length 1 1/2 in
- Outside Dia. 1.25 in
- Spring Rate 2,731.1 lb-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 306606D
- Zoro # G5152707
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 1.25 in |
For Rod Size | 5/8 in |
For Hole Size | 1 1/4 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 2,731.1 lb-in |
Color | Yellow |
Meets/Exceeds | ISO10243 |
Finish | Powder Coated |
Item | Die Spring |
End Type | Closed and Ground |
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1-1/2 In., Outside Dia. 1-1/4 In., End Type Closed & Ground, For Hole Size 1-1/4 In., For Rod Size 5/8 In., Spring Rate 2731.1 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.