Shop All Compression and Die Springs
Raymond
ISO D Die Spring, XHD, 25mmx102mm
Mfr # 306516D
Zoro # G5127385
product price: $13.89
/pk 3, $4.63/ea
Sold in multiples of 6 for $83.34
$83.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Color Yellow
- For Rod Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 306516D
- Zoro # G5127385
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 1 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 544.2 lb/in |
Color | Yellow |
Finish | Powder Coated |
Item | Die Spring |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 4 In., Outside Dia. 1 In., End Type Closed & Ground, For Hole Size 1 In., For Rod Size 1/2 In., Spring Rate 544.2 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1007SG)
- SIMPLEX Push Button Lock, Entry, Key Override (1021C26D41)
- MARKS Marks: Grade 1 Entrance Function Mortise Lock Body only Left Handed (MRK-5A/32D-B4S6-LH)
- HEATH-ZENITH Button Chime Brass W/Led Light (SL-550-00)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C02400320620S)
- RAYMOND ISO-D Series Die Spring, PK10 (303512D)
- RAYMOND Die Spring, Blue, Overall 6-7/8" L (ASL050175)
- RAYMOND Compression Spring, Overall 9/16" L, PK10 (C02400220560M)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x8In (305732D)
- HOUSE C-562 0.25 in. OD Compression Spring, 6PK (HO572851)
- Raymond Compression and Die Springs