Shop All Compression and Die Springs
Raymond
ISO D Die Spring, XHD, 12.5mmx44mm
Mfr # 306207D
Zoro # G5116343
product price: $14.89
/pk 10, $1.49/ea
Sold in multiples of 6 for $89.34
$89.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.5 in
- Color Yellow
- End Type Closed and Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 306207D
- Zoro # G5116343
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.5 in |
For Hole Size | 1/2 in |
For Rod Size | 9/32 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 158.7 lb/in |
Color | Yellow |
End Type | Closed and Ground |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
Finish | Powder Coated |
Description
ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1-3/4 In., Outside Dia. 1/2 In., End Type Closed & Ground, For Hole Size 1/2 In., For Rod Size 9/32 In., Spring Rate 158.7 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 454 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD454X12)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in (C8051-KD-14A)
- RANDALL 4.5 MM OVERLAP EDGE (3 FT W-1220-U)
- MNG 1 1/4" Knob, Balance, Oil Rubbed Bronze (85013)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx76mm (306612D)
- RAYMOND Compression Spring, Medium Duty, PK3 (020048000)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200180250M)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L, PK5 (ASF020080)
- RAYMOND Inch Series Die Spring, PK3 (106404)
- SPEC Compression Spring, Music Wire, PK10, C07200591750M (C07200591750M)
- Raymond Compression and Die Springs