Shop All Compression and Die Springs
Raymond
ISO D Die Spring, USD, 50mmx254mm
Mfr # 307840D
Zoro # G5223023
product price: $55.99
/ea
Sold in multiples of 2 for $111.98
$111.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ultra Strong Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Spring Rate 2,695.1 lb/in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 307840D
- Zoro # G5223023
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 10 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Ultra Strong Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 2,695.1 lb/in |
Color | Gray |
Item | Die Spring |
Meets/Exceeds | ISO10243 |
End Type | Closed and Ground |
Finish | Powder Coated |
Description
ISO D Die Spring, Ultra Strong Duty, Color Gray, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 10 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 2695.1 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore® Glass Filler, deck mount, 15" riser, polished chrome plated brass finish, low lead, 3/8" NPT (KL26-5015-SP)
- BEST HINGES Heavy Weight Steel Wardrobe Pivot #350043 Satin Chrome Finish (32726D)
- SUNTEX Screen, Vinyl Coated Polyester, 48" W (3004078)
- ZORO SELECT Gasket, Full Face, 12 In, 1/8 In Thick, SBR (GSFFG12)
- RAYMOND ISO D Die Spring, USD, 50mmx89mm (307814D)
- RAYMOND Compression Spring, Overall 1-1/2" L, PK10 (C03000401500M)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx127mm (305920D)
- RAYMOND ISO D Die Spring, Med Duty, 15.87mmx32mm (304305D)
- RAYMOND Die Spring, XHD, 2x6 In (106824)
- RAYMOND Die Spring, Med Duty, 0.375x1-1/2 In, PK10 (103106)
- SPEC Compression Spring Music Wire, PK5, C02500301250M (C02500301250M)
- Raymond Compression and Die Springs