Shop All Compression and Die Springs
Raymond
ISO D Die Spring, USD, 50mmx178mm
Mfr # 307828D
Zoro # G5117576
Sold in multiples of 2 for $87.98
$87.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Strong Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Spring Rate 3,985.6 lb/in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 307828D
- Zoro # G5117576
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 7 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Ultra Strong Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 3,985.6 lb/in |
Color | Gray |
Finish | Powder Coated |
Item | Die Spring |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Ultra Strong Duty, Color Gray, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 7 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 3985.6 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Tube 8ft Screen Frame White (90H-224)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0312)
- PAWLING Door Knob Protector, PVC, Eggshell (DKP-10-0-370)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA)
- RAYMOND Die Spring, Heavy Duty, 3/8x1In, PK10 (105104)
- RAYMOND ISO D Die Spring, ULD, 25mmx89mm (302514D)
- RAYMOND Inch Series Die Spring, PK10 (103210)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x8In (104732)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800140620S)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx254mm (304840D)
- SPEC Compression Spring, Music Wire, PK10, C11000855000M (C11000855000M)
- Raymond Compression and Die Springs