Shop All Compression and Die Springs
Raymond
ISO D Die Spring, USD, 38.1mmx89mm
Mfr # 307714D
Zoro # G5222926
product price: $20.79
/pk 2, $10.40/ea
Sold in multiples of 4 for $83.16
$83.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Strong Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Spring Rate 5,024.8 lb/in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 307714D
- Zoro # G5222926
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 1.5 in |
For Rod Size | 3/4 in |
For Hole Size | 1 1/2 in |
Details
Type | Ultra Strong Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 5,024.8 lb/in |
Color | Gray |
Finish | Powder Coated |
Item | Die Spring |
End Type | Closed and Ground |
Meets/Exceeds | ISO10243 |
Description
ISO D Die Spring, Ultra Strong Duty, Color Gray, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 3-1/2 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 5024.8 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-613VB)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBB9)
- ALERA Hook, Garment, Panel, Silver, PK2 (CHSNGL)
- SDC Power Supplies (TR24)
- RAYMOND ISO D Die Spring, USD, 38.1mmx203mm (307732D)
- RAYMOND ISO D Die Spring, USD, 38.1mmx254mm (307740D)
- RAYMOND Die Spring, Medium Duty, 2x6 In (103824)
- RAYMOND Die Spring, Medium Duty, 2x10 In (104840)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/4x12In (305648D)
- RAYMOND ISO D Die Spring, Light Duty, 3/8x1In, PK10 (303104D)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.850 (1NDP8)
- Raymond Compression and Die Springs